1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
02-172354
FR2-10-I-0-1.25 Flow Control Valve
MI ITEM #
12432062
MFR #
02-172354
Price
$69.51
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Cartridge Valves
Screw-in Flow Control Cartridge Valves
VICKERS BY DANFOSS 02-172354
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
02-172354
FR2-10-I-0-1.25 Flow Control Valve
MI ITEM #
12432062
MFR #
02-172354
Mfr description
02-172354 FR2-10-I-0-1.25 FLOW CONTROL V
350 bar (5000 psi) & 350 L/min (92 USgpm)
Perfect balance of pressure and flow
Reliable, economical and compact
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$69
.51
/each
Add to Cart
Specifications
Dimensions
Overall Height
1.00 in
Overall Length
3.34 in
Overall Width
1.00 in
Details
Fluid Comp
MIL–H–5606, SAE 10, SAE 20
Mounting Type
Screw-in Cartridge
Recommended Filtration Level
18/16/13 Microns
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items