Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR2-16-S-12T-/22.00 Flow Control Valve
MI ITEM #12432086
MFR #02-172894

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02-172894 PFR2-16-S-12T-/22.00 FLOW CONT
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Priority Flow Regulator
  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    2.00 in
  • Port Size
    12
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    8.47 in
  • Overall Length
    4.00 in
  • Adjustment Type
    Screw
  • Cavity
    C-16-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Factory Set Flow Rate
    22 gpm
  • Flow Regulation Accuracy
    11.4-114 L/min (3-30 USGPM) +/-10%
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Adjustable Pressure Compensated, Flow Regulator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text