Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR1 3907 0 4.00 Flow Control Valve
MI ITEM #12432112
MFR #02-173664

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02-173664 PFR1 3907 0 4.00 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Overall Width
    0.88 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    0.88 in
  • Overall Length
    1.96 in
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought