Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCV11-12-S-S12T-NV Flow Control Valve
MI ITEM #12432124
MFR #02-174775

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02-174775 FCV11-12-S-S12T-NV FLOW CONTRO
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Needle Valve
  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    350 bar
  • Housing Material
    Steel
  • Overall Width
    2.00 in
  • Port Size
    12
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Overall Height
    5.10 in
  • Overall Length
    3.50 in
  • Adjustment Type
    Screw
  • Cavity
    C-12-2
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Flow Restrictor
  • Valve Torque Into Cavity
    102-115 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text