Motion
02-174803
FR5-8-F-0-1.5 Flow Control Valve
MI ITEM #12432127
MFR #02-174803
List Price$52.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR5-8-F-0-1.5 Flow Control Valve
MI ITEM #12432127
MFR #02-174803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.60/each for your price

Overview

Mfr description
02-174803 FR5-8-F-0-1.5 FLOW CONTROL VAL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Maximum Flow Rate
    10 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    0.87 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    0.87 in
  • Overall Length
    1.43 in
  • Cavity
    C-8-2
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Factory Set Flow Rate
    1.5 lpm
  • Leakage
    Standard
  • Minimum Flow Rate
    0.4 lpm
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Style
    Fixed Pressure Compensated, Flow Regulator
  • Valve Torque Into Cavity
    34-41 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text