Specifications
Dimensions
- Minimum Flow Rate0.38 lpm
- Overall Height6.12 in
- Overall Length2.97 in
- Overall Width2.00 in
Details
- Adjustment TypeCap
- Factory Set Flow Rate3.025 lpm
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate5.67 lpm
- Mounting TypeScrew-in Cartridge
Overview
Mfr description
02-175428 PFR2-10-C-6T-/1.50 FLOW CONTRO
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact