Motion
02-176530
VF1-10-F-3G-/6.00 Flow Control Valve
MI ITEM #12432166
MFR #02-176530
Price$137.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF1-10-F-3G-/6.00 Flow Control Valve
MI ITEM #12432166
MFR #02-176530

Mfr description
02-176530 VF1-10-F-3G-/6.00 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.06/each

Specifications

Dimensions

  • Overall Height
    4.13 in
  • Overall Length
    2.50 in
  • Overall Width
    1.75 in
  • Port Size
    3/8

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Fixed
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    Standard
  • Mounting Type
    Screw-in Cartridge
  • Port Type
    BSPP
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)