Specifications
Dimensions
- Overall Height0.87 in
- Overall Length1.43 in
- Overall Width0.87 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Mounting TypeScrew-in Cartridge
- Seal MaterialBuna-N
- Valve MaterialCartridge only
Overview
Mfr description
02-176634 FR5-8-F-0-0.73 FLOW CONTROL VA
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact