Specifications
Dimensions
- Overall Height0.87 in
- Overall Length1.43 in
- Overall Width0.87 in
Details
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13 Microns
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)