Motion
02-176644
FR5-8-F-0-1.4 Flow Control Valve
MI ITEM #12432182
MFR #02-176644
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR5-8-F-0-1.4 Flow Control Valve
MI ITEM #12432182
MFR #02-176644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-176644 FR5-8-F-0-1.4 FLOW CONTROL VAL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Overall Width
    0.87 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    0.87 in
  • Overall Length
    1.43 in
  • Mounting Type
    Screw-in Cartridge
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text