Specifications
Dimensions
- Minimum Flow Rate9.5 lpm
- Overall Height1.50 in
- Overall Length2.88 in
- Overall Width1.50 in
Details
- Adjustment TypeFixed Orifice
- Factory Set Flow Rate37.258 lpm
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate65.016 lpm
- Mounting TypeScrew-in Cartridge
Overview
Mfr description
02-176854 VF1-16-F-0-/17.20 FLOW CONTROL
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact