Motion
02-177265
FR2-10V-C-0-4 Flow Control Valve
MI ITEM #12432204
MFR #02-177265
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR2-10V-C-0-4 Flow Control Valve
MI ITEM #12432204
MFR #02-177265

Mfr description
02-177265 FR2-10V-C-0-4 FLOW CONTROL VAL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Flow Rate
    0.38 lpm
  • Overall Height
    1.00 in
  • Overall Length
    4.40 in
  • Overall Width
    1.00 in

Details

  • Adjustment Type
    Cap
  • Factory Set Flow Rate
    7.75 lpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    15.12 lpm
  • Mounting Type
    Screw-in Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)