Specifications
Dimensions
- Minimum Flow Rate0.38 lpm
- Overall Height1.00 in
- Overall Length4.40 in
- Overall Width1.00 in
Details
- Adjustment TypeCap
- Factory Set Flow Rate5.86 lpm
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Maximum Flow Rate11.34 lpm
- Mounting TypeScrew-in Cartridge
Overview
Mfr description
02-177270 FR2-10V-C-0-3 FLOW CONTROL VAL
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact