Motion
02-177910
FR5-8-F-A8T-0.50 Flow Control Valve
MI ITEM #12432231
MFR #02-177910
List Price$97.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR5-8-F-A8T-0.50 Flow Control Valve
MI ITEM #12432231
MFR #02-177910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.06/each for your price

Overview

Mfr description
02-177910 FR5-8-F-A8T-0.50 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    2.36 in
  • Overall Length
    2.00 in
  • Cavity
    C-8-2
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Fixed Pressure Compensated, Flow Regulator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought