Motion
02-180644
FR5-10-F-0-4.10 Flow Control Valve
Mi Item #12432262
MFR #02-180644
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR5-10-F-0-4.10 Flow Control Valve
Mi Item #12432262
MFR #02-180644

Mfr description
02-180644 FR5-10-F-0-4.10 FLOW CONTROL V
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    2.07 in
  • Overall Width
    1.00 in

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Fixed Orifice
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-10-2
  • Factory Set Flow Rate
    4.1 gpm
  • Flow Regulation Accuracy
    5.7-22.7 L/min (1.5-6 USGPM) +/-10% @ 350 bar (5000) psi|.38-1.9 L/min (0.1-0.49 USGPM) +/-20% @ 210 bar (3000) psi|1.9-5.7 L/min (0.5-1.49 USGPM) +/-15% @ 350 bar (5000) psi
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Fixed Pressure Compensated, Flow Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)