Motion
02-180681
FAR1-12-S-0-10 Flow Control Valve
MI ITEM #12432266
MFR #02-180681
Price$249.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAR1-12-S-0-10 Flow Control Valve
MI ITEM #12432266
MFR #02-180681

Mfr description
02-180681 FAR1-12-S-0-10 FLOW CONTROL VA
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.82/each

Specifications

Dimensions

  • Minimum Flow Rate
    1.5 lpm
  • Overall Height
    1.25 in
  • Overall Length
    4.41 in
  • Overall Width
    1.25 in

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Screw with Locknut
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-12-2
  • Differential Pressure
    14 bar
  • Factory Set Flow Rate
    37.8 lpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    Standard
  • Maximum Flow Rate
    94.5 lpm
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Pressure Compensated with Free Reverse Flow
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    Steel housing - 102-115 Nm, Aluminum housing - 81-93 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)