Motion
02-180921
PFR2-16-K-12T-/15.00 Flow Control Valve
Mi Item #12432271
MFR #02-180921
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR2-16-K-12T-/15.00 Flow Control Valve
Mi Item #12432271
MFR #02-180921

Mfr description
02-180921 PFR2-16-K-12T-/15.00 FLOW CONT
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Flow Rate
    1.9 lpm
  • Overall Height
    8.47 in
  • Overall Length
    4.00 in
  • Overall Width
    2.00 in

Details

  • Action
    Flow Control
  • Adjustment Type
    Knob
  • Factory Set Flow Rate
    29.3 lpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    56.7 lpm
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)