Motion
02-182736
FAR1-10-H-0-6.00 Flow Control Valve
MI ITEM #12432320
MFR #02-182736
List Price$189.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAR1-10-H-0-6.00 Flow Control Valve
MI ITEM #12432320
MFR #02-182736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.70/each for your price

Overview

Mfr description
02-182736 FAR1-10-H-0-6.00 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    310 bar
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    4.00 in
  • Adjustment Type
    Calibrated Handknob with Locknut
  • Cavity
    C-10-2
  • Ambient Temperature Range
    -40°C to +120 °C
  • Differential Pressure
    14 bar
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Minimum Flow Rate
    1 lpm
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Pressure Compensated with Free Reverse Flow
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought