Motion
02-198892
MRV2-16-L-12T-15 Flow Control Valve
MI ITEM #12432424
MFR #02-198892
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV2-16-L-12T-15 Flow Control Valve
MI ITEM #12432424
MFR #02-198892

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    6.50 in
  • Overall Length
    3.50 in
  • Overall Width
    2.00 in
  • Port Size
    12

Details

  • Action
    Stroke Adjuster (Flow Restrictor)
  • Adjustment Type
    Lever (Friction Lock)
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Aluminum
  • Cavity
    C-16-2
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Maximum Flow Rate
    56.7 lpm
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Style
    Flow Restrictor
  • Valve Torque Into Cavity
    108-122 Nm

Overview

Mfr description
02-198892 MRV2-16-L-12T-15 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought