Motion
02-199115
PFRS-20-U-0-00-080-00 Flow Control Valve
Mi Item #12432434
MFR #02-199115
Price$317.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFRS-20-U-0-00-080-00 Flow Control Valve
Mi Item #12432434
MFR #02-199115

Mfr description
02-199115 PFRS-20-U-0-00-080-00 FLOW CON
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.77/each

Specifications

Dimensions

  • Overall Height
    1.80 in
  • Overall Length
    4.49 in
  • Overall Width
    1.80 in

Details

  • Action
    Flow Control
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-12-5S
  • Control Pressure
    5.5 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    Standard
  • Maximum Operating Pressure
    240 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    5
  • Number Of Valve Ports
    5
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Urethane
  • Style
    Spool
  • Valve Torque Into Cavity
    Steel housing - 160-180 Nm, Aluminum housing - 130-155 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)