Motion
02-199189
PFRD-12-U-0-000-145-00 Flow Control Valve
Mi Item #12432438
MFR #02-199189
Price$135.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFRD-12-U-0-000-145-00 Flow Control Valve
Mi Item #12432438
MFR #02-199189

Mfr description
02-199189 PFRD-12-U-0-000-145-00 FLOW CO
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.62/each

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    1.25 in
  • Overall Length
    4.71 in
  • Overall Width
    1.25 in

Details

  • Action
    Priority Flow Regulator
  • Adjustment Type
    No Operator
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Steel
  • Cavity
    C-12-5S
  • Control Pressure
    9.9 bar
  • Differential Pressure
    10 bar [145 lbf/in2]
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Steel
  • Leakage
    Standard
  • Maximum Flow Rate
    76 lpm
  • Maximum Operating Pressure
    280 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    5
  • Number Of Valve Ports
    5
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Urethane
  • Signal Type
    Dynamic
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    Steel housing - 102–115 Nm, Aluminum housing - 81–95 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)