Motion
02-199199
PFRS-12-U-0-000-055-00 Flow Control Valve
MI ITEM #12432443
MFR #02-199199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFRS-12-U-0-000-055-00 Flow Control Valve
MI ITEM #12432443
MFR #02-199199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-199199 PFRS-12-U-0-000-055-00 FLOW CO
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Priority Flow Regulator
  • Maximum Flow Rate
    76 lpm
  • Maximum Operating Pressure
    280 bar
  • Overall Width
    1.25 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Urethane
  • Overall Height
    4.71 in
  • Overall Length
    1.25 in
  • Control Pressure
    3.8 bar
  • Cavity
    C-12-5S
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Number Of Housing Ports
    5
  • Number Of Valve Ports
    5
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Style
    Spool
  • Valve Torque Into Cavity
    Steel housing - 102–115 Nm, Aluminum housing - 81–95 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought