Motion
02-199282
FCV7-30393-0 Flow Control Valve
MI ITEM #12432452
MFR #02-199282
List Price$123.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCV7-30393-0 Flow Control Valve
MI ITEM #12432452
MFR #02-199282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.70/each for your price

Overview

Mfr description
02-199282 FCV7-30393-0 FLOW CONTROL VALV
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Maximum Flow Rate
    45.36 lpm
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.00 in
  • Overall Length
    2.98 in
  • Adjustment Type
    No Operator
  • Factory Set Flow Rate
    22.88 lpm
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    0.4 lpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text