Overview
Mfr description
02-199505 FR1-16-F-0-/8.50 FLOW CONTROL
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact
Specifications
- Maximum Flow Rate32.13 lpm
- Overall Width1.50 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Overall Height1.50 in
- Overall Length2.87 in
- Adjustment TypeFixed Orifice
- Factory Set Flow Rate17.015 lpm
- Mounting TypeScrew-in Cartridge
- Minimum Flow Rate1.9 lpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data