Motion
02-200365
FDC11-16-0-44 Flow Control Valve
MI ITEM #12432483
MFR #02-200365
List Price$436.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC11-16-0-44 Flow Control Valve
MI ITEM #12432483
MFR #02-200365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$436.50/each for your price

Overview

Mfr description
02-200365 FDC11-16-0-44 FLOW CONTROL VAL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Divider Combiner
  • Maximum Flow Rate
    140.6 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    4.53 in
  • Adjustment Type
    No Operator
  • Cavity
    C-16-4
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Flow Divisions
    114 lpm
  • Leakage
    Standard
  • Minimum Flow Rate
    57 lpm
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    108-122 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text