Specifications
Dimensions
- Overall Height1.25 in
- Overall Length4.50 in
- Overall Width1.25 in
Details
- ActionFlow Control
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13 Microns
Overview
Mfr description
302AA00033A PCS14-12N-0-160-00 FLOW CONT
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact