Motion
305AA00083A
PFR12-12N-S-0-20-00 Flow Control Valve
MI ITEM #12432549
MFR #305AA00083A
List Price$204.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR12-12N-S-0-20-00 Flow Control Valve
MI ITEM #12432549
MFR #305AA00083A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.25/each for your price

Overview

Mfr description
305AA00083A PFR12-12N-S-0-20-00 FLOW CON
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Maximum Flow Rate
    45 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.25 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    6.00 in
  • Overall Length
    1.25 in
  • Adjustment Type
    Screw
  • Cavity
    C-12-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Factory Set Flow Rate
    20 lpm
  • Leakage
    Standard
  • Minimum Flow Rate
    0.38 lpm
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Style
    Adjustable Pressure Compensated, Flow Regulator
  • Valve Torque Into Cavity
    102-115 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought