Motion
305AA00201A
FR1-16V-F-0-12 Flow Control Valve
MI ITEM #12432592
MFR #305AA00201A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR1-16V-F-0-12 Flow Control Valve
MI ITEM #12432592
MFR #305AA00201A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
305AA00201A FR1-16V-F-0-12 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Maximum Flow Rate
    45.36 lpm
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.50 in
  • Overall Length
    2.87 in
  • Adjustment Type
    Fixed Orifice
  • Factory Set Flow Rate
    23.63 lpm
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    1.9 lpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought