Motion
305AA00262A
FR2-16-C-0-20 Flow Control Valve
Mi Item #12432620
MFR #305AA00262A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR2-16-C-0-20 Flow Control Valve
Mi Item #12432620
MFR #305AA00262A

Mfr description
305AA00262A FR2-16-C-0-20 FLOW CONTROL V
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    5.84 in
  • Overall Width
    1.50 in

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Cap
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-16-2
  • Factory Set Flow Rate
    20 gpm
  • Flow Regulation Accuracy
    11.4-114 L/min (3-30 USGPM) +/-10%
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Adjustable Pressure Compensated, Flow Regulator
  • Valve Torque Into Cavity
    108-122 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)