Motion
305AA00288A
FAR1-10V-K-0-3 Flow Control Valve
MI ITEM #12432632
MFR #305AA00288A
List Price$186.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAR1-10V-K-0-3 Flow Control Valve
MI ITEM #12432632
MFR #305AA00288A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.14/each for your price

Overview

Mfr description
305AA00288A FAR1-10V-K-0-3 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Maximum Flow Rate
    11.34 lpm
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.50 in
  • Overall Length
    3.65 in
  • Adjustment Type
    Knob
  • Factory Set Flow Rate
    6.17 lpm
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    1 lpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text