Motion
305AA00289A
FAR1-10V-K-S8T-3 Flow Control Valve
Mi Item #12432633
MFR #305AA00289A
Price$636.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAR1-10V-K-S8T-3 Flow Control Valve
Mi Item #12432633
MFR #305AA00289A

Mfr description
305AA00289A FAR1-10V-K-S8T-3 FLOW CONTRO
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.15/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 lpm
  • Overall Height
    4.90 in
  • Overall Length
    2.50 in
  • Overall Width
    1.75 in
  • Port Size
    8

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Screw with Locknut
  • Ambient Temperature Range
    +40°C to +120 °C
  • Body Material
    Steel
  • Cavity
    C-10-2
  • Differential Pressure
    14 bar
  • Factory Set Flow Rate
    3 lpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Steel
  • Leakage
    Standard
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    310 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Viton
  • Style
    Pressure Compensated with Free Reverse Flow
  • Valve Torque Into Cavity
    Steel housing - 68-75 Nm, Aluminum housing - 47-54 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)