Overview
Mfr description
305AA00302A FR2-16-C-0-30 FLOW CONTROL V
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact
Specifications
- ActionFlow Regulator
- Maximum Operating Pressure210 bar
- Overall Width1.50 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialBuna-N
- Overall Height1.50 in
- Overall Length5.84 in
- Adjustment TypeCap
- CavityC-16-2
- Ambient Temperature Range-40°C to +120 °C
- Mounting TypeScrew-in Cartridge
- Factory Set Flow Rate30 gpm
- Flow Regulation Accuracy11.4-114 L/min (3-30 USGPM) +/-10%
- Number Of Housing Ports2
- Number Of Valve Ports2
- Port TypeCartridge Only
- Recommended Filtration Level18/16/13 Microns
- Special FeaturesNone
- StyleAdjustable Pressure Compensated, Flow Regulator
- Valve Torque Into Cavity108-122 Nm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data