Motion
305AA00305A
FCV7-10-K-3G-FF Flow Control Valve
MI ITEM #12432643
MFR #305AA00305A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCV7-10-K-3G-FF Flow Control Valve
MI ITEM #12432643
MFR #305AA00305A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.38 in
  • Overall Length
    2.00 in
  • Overall Width
    1.25 in

Details

  • Action
    Needle Valve
  • Adjustment Type
    Knob
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Aluminum
  • Cavity
    C-10-2
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    BSPP
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Flow Restrictor
  • Valve Torque Into Cavity
    47-54 Nm

Overview

Mfr description
305AA00305A FCV7-10-K-3G-FF FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought