Motion
305AA00322A
PFR5-10-F-0-.75 Flow Control Valve
MI ITEM #12432648
MFR #305AA00322A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR5-10-F-0-.75 Flow Control Valve
MI ITEM #12432648
MFR #305AA00322A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
305AA00322A PFR5-10-F-0-.75 FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Priority Flow Regulator
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    2.63 in
  • Adjustment Type
    Fixed Orifice
  • Cavity
    C-10-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Factory Set Flow Rate
    0.75 gpm
  • Flow Regulation Accuracy
    0.4-1.9 L/min (0.1-0.49 USGPM) +/-40% @ 350 bar (5000) psi|0.4-1.9 L/min (0.1-0.49 USGPM) +/-20% @ 210 bar (3000) psi|5.7-22.7 L/min (1.5-6 USGPM) +/-10% @ 350 bar (5000) psi
  • Leakage
    82 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Fixed Pressure Compensated, Flow Regulator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought