Motion
305AA00329A
PFR12-12N-C-0-10-00 Flow Control Valve
Mi Item #12432651
MFR #305AA00329A
Price$212.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR12-12N-C-0-10-00 Flow Control Valve
Mi Item #12432651
MFR #305AA00329A

Mfr description
305AA00329A PFR12-12N-C-0-10-00 FLOW CON
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.81/each

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Length
    6.13 in
  • Overall Width
    1.25 in

Details

  • Action
    Priority Flow Regulator
  • Adjustment Type
    Cap
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-12-3
  • Factory Set Flow Rate
    10 gpm
  • Flow Regulation Accuracy
    1.89-75.7 L/min (0.5-20.0 USgpm) +/- 15%, please use code FRA31
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Adjustable Pressure Compensated, Flow Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)