Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR12-12N-K-0-9.5-34 Flow Control Valve
MI ITEM #12432655
MFR #305AA00333A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
305AA00333A PFR12-12N-K-0-9.5-34 FLOW CO
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Maximum Flow Rate
    35.91 lpm
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.50 in
  • Overall Length
    6.00 in
  • Adjustment Type
    Knob
  • Factory Set Flow Rate
    18.155 lpm
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    0.4 lpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought