Motion
305AA00342A
NV1-8-M-0-20 Flow Control Valve
MI ITEM #12432659
MFR #305AA00342A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NV1-8-M-0-20 Flow Control Valve
MI ITEM #12432659
MFR #305AA00342A

Mfr description
305AA00342A NV1-8-M-0-20 FLOW CONTROL VA
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    0.87 in
  • Overall Length
    2.40 in
  • Overall Width
    0.87 in

Details

  • Cavity
    C-10-2
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    45 lpm
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Valve Ports
    2
  • Recommended Filtration Level
    18/16/13 Microns
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)