Motion
405AA00043A
2CFD55-8T-6T-40S Flow Control Valve
MI ITEM #12432674
MFR #405AA00043A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2CFD55-8T-6T-40S Flow Control Valve
MI ITEM #12432674
MFR #405AA00043A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405AA00043A 2CFD55-8T-6T-40S FLOW CONTRO
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Divider Combiner
  • Maximum Flow Rate
    40 lpm
  • Maximum Operating Pressure
    350 bar
  • Housing Material
    Steel
  • Overall Width
    1.25 in
  • Port Size
    3/8
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Overall Height
    2.00 in
  • Overall Length
    3.54 in
  • Cavity
    A12744
  • Ambient Temperature Range
    -30°C to +90 °C
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Port Type
    SAE
  • Recommended Filtration Level
    Up to 40 LPM
  • Style
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought