Motion
405AA00044A
2CFP60-P-4S Flow Control Valve
Mi Item #12432675
MFR #405AA00044A
Price$159.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2CFP60-P-4S Flow Control Valve
Mi Item #12432675
MFR #405AA00044A

Mfr description
405AA00044A 2CFP60-P-4S FLOW CONTROL VAL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.20/each

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    1.00 in
  • Overall Length
    4.71 in
  • Overall Width
    1.00 in

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -30°C to +90 °C
  • Body Material
    Steel
  • Cavity
    CVA-27-04-0
  • Differential Pressure
    350 bar
  • Factory Set Flow Rate
    30 lpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Steel
  • Leakage
    Standard
  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    BS5540/4 Class 18/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Fixed Pressure Compensated, Flow Regulator
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    75 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)