Motion
405AA00048A
2CFP65-R8T-6S-377 Flow Control Valve
MI ITEM #12432678
MFR #405AA00048A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2CFP65-R8T-6S-377 Flow Control Valve
MI ITEM #12432678
MFR #405AA00048A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405AA00048A 2CFP65-R8T-6S-377 FLOW CONTR
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    3.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    5.50 in
  • Overall Length
    1.50 in
  • Adjustment Type
    Handknob with Locknut
  • Cavity
    CVA-27-04-0
  • Ambient Temperature Range
    -30°C to +90 °C
  • Mounting Type
    Screw-in Cartridge
  • Factory Set Flow Rate
    40 lpm
  • Leakage
    Standard
  • Port Type
    BSP
  • Recommended Filtration Level
    BS5540/4 Class 18/13
  • Valve Torque Into Cavity
    75 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought