Motion
405AA00082A
2FBAR95-L12T-95S-A1T Flow Control Valve
Mi Item #12432689
MFR #405AA00082A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2FBAR95-L12T-95S-A1T Flow Control Valve
Mi Item #12432689
MFR #405AA00082A

Mfr description
405AA00082A 2FBAR95-L12T-95S-A1T FLOW CO
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.39 in
  • Overall Length
    5.10 in
  • Overall Width
    2.00 in
  • Port Size
    3/4

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Lever (10 Position Detent)
  • Ambient Temperature Range
    -20°C to +90 °C
  • Body Material
    Aluminum
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    BS5540/4 Class 18/13
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)