Motion
405AA00088A
2FP55-P8T-55S Flow Control Valve
MI ITEM #12432691
MFR #405AA00088A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2FP55-P8T-55S Flow Control Valve
MI ITEM #12432691
MFR #405AA00088A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405AA00088A 2FP55-P8T-55S FLOW CONTROL V
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Overall Width
    1.49 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    2.50 in
  • Overall Length
    6.61 in
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought