Motion
405AA00093A
2FP95-P6W-95S Flow Control Valve
MI ITEM #12432693
MFR #405AA00093A
Price$1,135.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2FP95-P6W-95S Flow Control Valve
MI ITEM #12432693
MFR #405AA00093A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,135.57/each

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    4.37 in
  • Overall Length
    7.48 in
  • Overall Width
    2.00 in

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -20°C to +90 °C
  • Body Material
    Aluminum
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Maximum Flow Rate
    95 lpm
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Operation
    Differential Pressure
  • Port Type
    BSP
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Aluminum

Overview

Mfr description
405AA00093A 2FP95-P6W-95S FLOW CONTROL V
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought