Motion
405AA00105A
2FPH250-P8W-250SV-H24 Flow Control Valve
Mi Item #12432697
MFR #405AA00105A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2FPH250-P8W-250SV-H24 Flow Control Valve
Mi Item #12432697
MFR #405AA00105A

Mfr description
405AA00105A 2FPH250-P8W-250SV-H24 FLOW C
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    13.37 in
  • Overall Length
    7.00 in
  • Overall Width
    2.50 in
  • Port Size
    1

Details

  • Action
    Flow Control
  • Adjustment Type
    Screw
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    Standard
  • Mounting Type
    Screw-in Cartridge
  • Port Type
    BSP
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Viton
  • Special Features
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)