Motion
405AA00109A
2FPH55-P8T-55S Flow Control Valve
MI ITEM #12432699
MFR #405AA00109A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2FPH55-P8T-55S Flow Control Valve
MI ITEM #12432699
MFR #405AA00109A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405AA00109A 2FPH55-P8T-55S FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Maximum Flow Rate
    55 lpm
  • Maximum Operating Pressure
    280 bar
  • Housing Material
    Aluminum
  • Overall Width
    2.00 in
  • Port Size
    1/2
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Nitrile
  • Overall Height
    5.20 in
  • Overall Length
    7.09 in
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -30°C to -90 °C
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    0 lpm
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Style
    Adjustable Pressure Compensated, Flow Regulator
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought