Overview
Mfr description
405AA00113A 2FPHX11014-02 FLOW CONTROL V
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact
Specifications
- ActionFlow Control
- Overall Width10.10 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Overall Height6.75 in
- Overall Length2.70 in
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13 Microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data