Motion
405AA00145A
2CFP60P6S Flow Control Valve
MI ITEM #12432703
MFR #405AA00145A
Price$159.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2CFP60P6S Flow Control Valve
MI ITEM #12432703
MFR #405AA00145A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.20/each

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    1.00 in
  • Overall Length
    4.71 in
  • Overall Width
    1.00 in

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -30°C to +90 °C
  • Cavity
    CVA-27-04-0
  • Differential Pressure
    350 bar
  • Factory Set Flow Rate
    40 lpm
  • Fluid Comp
    All general purpose hydraulic fluids
  • Leakage
    Standard
  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    BS5540/4 Class 18/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Fixed Pressure Compensated, Flow Regulator
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    75 Nm

Overview

Mfr description
405AA00145A 2CFP60P6S FLOW CONTROL VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought