Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2FBAR95L6W95S Flow Control Valve
MI ITEM #12432727
MFR #405AA00479A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
405AA00479A 2FBAR95L6W95S FLOW CONTROL V
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Maximum Flow Rate
    95 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    2.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    5.39 in
  • Overall Length
    5.10 in
  • Mounting Type
    Screw-in Cartridge
  • Minimum Flow Rate
    0 lpm
  • Recommended Filtration Level
    18/16/13 Microns
  • Valve Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought