Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2FPH350-P24T-350SV-H24 Flow Control Valve
MI ITEM #12432731
MFR #405AA00540A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
405AA00540A 2FPH350-P24T-350SV-H24 FLOW
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Maximum Flow Rate
    350 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    3.00 in
  • Port Size
    1-1/2
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Viton
  • Overall Height
    12.69 in
  • Overall Length
    7.00 in
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -30°C to +90 °C
  • Coil Termination
    ISO 4400 [Plug Included]
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Minimum Flow Rate
    0 lpm
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    BS5540/4 Class 18/13
  • Style
    Other
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought