Motion
405AA00656A
2CFD2508W6W150S Flow Control Valve
MI ITEM #12432736
MFR #405AA00656A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2CFD2508W6W150S Flow Control Valve
MI ITEM #12432736
MFR #405AA00656A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405AA00656A 2CFD2508W6W150S FLOW CONTROL
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Overall Width
    2.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    4.00 in
  • Overall Length
    7.38 in
  • Adjustment Type
    No Operator
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Special Features
    None
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text